Shop ALTECH

Industrial Electrical Component, 0.09A, 120VAC, Gray

  • Mfr # AFF-1010G-120VAC
  • Zoro # G024488430

product price: 
$
466.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFF-1010G-120VAC
Zoro #
G024488430
UPC #
-
Country of Origin
Italy

Description

Altech AFF-1010G-120VAC is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model AFF-1010G-120VAC with key details including 0.09A, 120VAC, Gray, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Filter Fan, 120VAC, 9CFM; 0.09A, 7W, 4.0 in x4.0 in, grey. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: AFF-1010G-120VAC Current Rating: 0.09A Voltage Rating: 120VAC Power Rating: 7W Color: Gray Unit of Measure: EA Standard Pack: 1 Mass: 0.39 kg Country of Origin: IT

Ratings & reviews