Industrial Electrical Component, 1030VDC, NO
- Mfr # 9861-1100
- Zoro # G724488853
product price:Â
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9861-1100
- Zoro #
- G724488853
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 9861-1100 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 9861-1100 with key details including 1030VDC, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: IBBN-B13-S1.5-FL-1030VDC; 200mA-PNP-NO-2m -SFC. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 9861-1100 Voltage Rating: 1030VDC Contact Configuration: NO Unit of Measure: EA Standard Pack: 1 Mass: 0.043 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.