Shop ALTECH
Create Account
Industrial Electrical Component, 15A, 125VAC, Panel Mount
- Mfr # PMRBA
- Zoro # G824493276
product price:Â
$
20.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMRBA
- Zoro #
- G824493276
- UPC #
- -
- Country of Origin
- Germany
Description
Altech PMRBA is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model PMRBA with key details including 15A, 125VAC, Panel Mount, Black, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Receptacle, Panel Mount; 15A/125VAC, IP54, Black. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: PMRBA Current Rating: 15A Voltage Rating: 125VAC Protection Rating: IP54 Color: Black Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.045 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.