Shop ALTECH
Create Account
Industrial Electrical Component, 160A, 1pole, 1x2
- Mfr # 38032
- Zoro # G524494276
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38032
- Zoro #
- G524494276
- UPC #
- -
- Country of Origin
- Tunisia
Description
Altech 38032 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 38032 with key details including 160A, 1pole, 1x2, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1 pole distribution block,160A; Input 1x2/0 AWG,Output 6x6AWG. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 38032 Current Rating: 160A Size: 1x2 Pole Count: 1pole Wire Size: 0AWG Unit of Measure: EA Standard Pack: 1 Mass: 0.26 kg Country of Origin: TN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.