Shop ALTECH
Create Account
Industrial Electrical Component, 175A, 1pole, 1x2
- Mfr # 38632
- Zoro # G024497470
product price:Â
$
82.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38632
- Zoro #
- G024497470
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 38632 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 38632 with key details including 175A, 1pole, 1x2, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1 pole Alum. disti. block,175A; Input 1x2/0 AWG,Output 6x6AWG. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 38632 Current Rating: 175A Size: 1x2 Pole Count: 1pole Wire Size: 0AWG Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.