Industrial Electrical Component, 1830VDC, M30
- Mfr # 9914-1002
- Zoro # G124493914
product price:Â
$
564.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9914-1002
- Zoro #
- G124493914
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 9914-1002 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 9914-1002 with key details including 1830VDC, M30, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: ITBN-M30-S14 -NF-1830VDC; 5mA -5m -ASD AO. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 9914-1002 Voltage Rating: 1830VDC Connector Size: M30 Unit of Measure: EA Standard Pack: 1 Mass: 0.37 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.