Industrial Electrical Component, 18A, 120VAC
- Mfr # COIL-C1-AC120V
- Zoro # G424495526
product price:Â
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COIL-C1-AC120V
- Zoro #
- G424495526
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech COIL-C1-AC120V is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model COIL-C1-AC120V with key details including 18A, 120VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: COIL FOR MC9-22B,6-18A,6-18A/4; 120V AC 50/60HZ. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: COIL-C1-AC120V Current Rating: 18A Voltage Rating: 120VAC Unit of Measure: EA Standard Pack: 1 Country of Origin: KR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.