Shop ALTECH
Create Account
Industrial Electrical Component, 20A, 400V, 3P
- Mfr # D41S35A
- Zoro # G124500780
product price:Â
$
291.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D41S35A
- Zoro #
- G124500780
- UPC #
- -
- Country of Origin
- Austria
Description
Altech D41S35A is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model D41S35A with key details including 20A, 400V, 3P, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: RECPF,20A,3P/4W,6h,400V; RED,IP67,25DEG.WALL M.,cUL. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: D41S35A Current Rating: 20A Voltage Rating: 400V Power Rating: 4W Pole Count: 3P Protection Rating: IP67 Color: Red Unit of Measure: EA Standard Pack: 1 Mass: 0.205 kg Country of Origin: AT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.