Shop ALTECH
Create Account
Industrial Electrical Component, 20A, 440V, 3P
- Mfr # K41S00A
- Zoro # G024496435
product price:Â
$
85.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K41S00A
- Zoro #
- G024496435
- UPC #
- -
- Country of Origin
- Austria
Description
Altech K41S00A is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model K41S00A with key details including 20A, 440V, 3P, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Pin&Sleeve Connec,20A,380/440V; 3P/ 4W, 3h, Red, IP44, cUL. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: K41S00A Current Rating: 20A Voltage Rating: 440V Power Rating: 4W Pole Count: 3P Protection Rating: IP44 Color: Red Unit of Measure: EA Standard Pack: 1 Mass: 0.162 kg Country of Origin: AT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.