Shop ALTECH
Create Account
Industrial Electrical Component, 240VAC, DIN Rail
- Mfr # 600DT-CU
- Zoro # G624498099
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600DT-CU
- Zoro #
- G624498099
- UPC #
- -
- Country of Origin
- India
Description
Altech 600DT-CU is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 600DT-CU with key details including 240VAC, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 17.5mm Digital Multifunction Timer; 20-240V AC/DC, Din Mount. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 600DT-CU Voltage Rating: 240VAC Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.15 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.