Shop ALTECH
Create Account
Industrial Electrical Component, 240VAC, DPDT, DIN Rail
- Mfr # 800XC-CU
- Zoro # G724499415
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XC-CU
- Zoro #
- G724499415
- UPC #
- -
- Country of Origin
- India
Description
Altech 800XC-CU is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 800XC-CU with key details including 240VAC, DPDT, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 22.5mm Cycle DPDT Analog Timer; 20-240V AC/DC, Din Mount. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 800XC-CU Voltage Rating: 240VAC Contact Configuration: DPDT Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.22 kg Country of Origin: IN