Shop ALTECH

Industrial Electrical Component, 25A, 600V, 3POLE

  • Mfr # KU325N
  • Zoro # G124489931

product price: 
$
74.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KU325N
Zoro #
G124489931
UPC #
-
Country of Origin
Finland

Description

Altech KU325N is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model KU325N with key details including 25A, 600V, 3POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: MOTOR DISCONNECT SWITCH, 3POLE; EXTEND.STYLE,25A/600V(KNF320N). Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: KU325N Current Rating: 25A Voltage Rating: 600V Pole Count: 3POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.172 kg Country of Origin: FI

Ratings & reviews