Shop ALTECH

Industrial Electrical Component, 270VAC, 36x72mm, Panel Mount

  • Mfr # CH403-1-NTC-CU
  • Zoro # G124495123

product price: 
$
181.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH403-1-NTC-CU
Zoro #
G124495123
UPC #
-
Country of Origin
India

Description

Altech CH403-1-NTC-CU is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model CH403-1-NTC-CU with key details including 270VAC, 36x72mm, Panel Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 2 Output Cooling Controller; 85-270V AC/DC, SSR Alarm Output, Panel Mount (36x72mm). Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: CH403-1-NTC-CU Voltage Rating: 270VAC Size: 36x72mm Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.24 kg Country of Origin: IN

Ratings & reviews