Industrial Electrical Component, 2A, 5VDC
- Mfr # IMERS8/05D125D2
- Zoro # G024499207
product price:Â
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMERS8/05D125D2
- Zoro #
- G024499207
- UPC #
- -
- Country of Origin
- India
Description
Altech IMERS8/05D125D2 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model IMERS8/05D125D2 with key details including 2A, 5VDC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Interface Module SSR Pluggable; 8PST, 5VDC IN, 125VDC OUT, 2A. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: IMERS8/05D125D2 Current Rating: 2A Voltage Rating: 5VDC Unit of Measure: EA Standard Pack: 1 Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.