Shop ALTECH
Create Account
Industrial Electrical Component, 2x12
- Mfr # CRIMPIT F 25 L
- Zoro # G224497911
product price:Â
$
417.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRIMPIT F 25 L
- Zoro #
- G224497911
- UPC #
- -
- Country of Origin
- Germany
Description
Altech CRIMPIT F 25 L is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model CRIMPIT F 25 L with key details including 2x12, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Ferrule Crimper, 10-4 AWG, UL; 2x 12-8 AWG for twin ferrules. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: CRIMPIT F 25 L Size: 2x12 Wire Size: 4AWG Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.