Shop ALTECH
Create Account
Industrial Electrical Component, 5A, 250VAC, DIN Rail
- Mfr # AMT33-S2-11
- Zoro # G124491200
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMT33-S2-11
- Zoro #
- G124491200
- UPC #
- -
- Country of Origin
- India
Description
Altech AMT33-S2-11 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model AMT33-S2-11 with key details including 5A, 250VAC, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Programmable Multi-Timer, 33 Functions, DIN Mount; 11-Pin socket, 2 Independent Outputs, 5A@ 250VAC/30VDC. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: AMT33-S2-11 Current Rating: 5A Voltage Rating: 250VAC Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.14 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.