Shop ALTECH

Industrial Electrical Component, 60A, 480VAC, 3P

  • Mfr # S43.55A
  • Zoro # G124493341

product price: 
$
332.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S43.55A
Zoro #
G124493341
UPC #
-
Country of Origin
Germany

Description

Altech S43.55A is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model S43.55A with key details including 60A, 480VAC, 3P, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Pin & Sleeve Plug, 60A, 480VAC; 3P/ 4W, 7h, Red, IP67, cUL. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: S43.55A Current Rating: 60A Voltage Rating: 480VAC Power Rating: 4W Pole Count: 3P Protection Rating: IP67 Color: Red Unit of Measure: EA Standard Pack: 1 Country of Origin: DE

Ratings & reviews