Industrial Electrical Component, 80A, 600V, 3pole
- Mfr # KEM380CUL Y/R
- Zoro # G024496886
product price:Â
$
301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KEM380CUL Y/R
- Zoro #
- G024496886
- UPC #
- -
- Country of Origin
- Finland
Description
Altech KEM380CUL Y/R is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model KEM380CUL Y/R with key details including 80A, 600V, 3pole, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Enclosed Disconnect Switch, 3 pole; 80A/600V,Yel/RedHandle,U3 Enc.. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: KEM380CUL Y/R Current Rating: 80A Voltage Rating: 600V Pole Count: 3pole Unit of Measure: EA Standard Pack: 1 Mass: 1.021 kg Country of Origin: FI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.