Shop ALTECH
Create Account
Industrial Electrical Component, NC, Panel Mount
- Mfr # S4
- Zoro # G424491955
product price:Â
$
15.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4
- Zoro #
- G424491955
- UPC #
- -
- Country of Origin
- India
Description
Altech S4 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model S4 with key details including NC, Panel Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Contact Block, NC; Panel Mount, Gold Cts.. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: S4 Contact Configuration: NC Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.0134 kg Country of Origin: IN