Industrial Electrical Component, SPDT, Red
- Mfr # 51.951N
- Zoro # G424494666
product price:Â
$
307.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51.951N
- Zoro #
- G424494666
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 51.951N is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 51.951N with key details including SPDT, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Ftsw.FK1SU1LU Grey Body, Red Hood; SPDT,Mom.,NoCa.,IP43. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 51.951N Contact Configuration: SPDT Protection Rating: IP43 Color: Red Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.