Shop ALTECH
Create Account
Industrial Relay, 10A
- Mfr # GTK-12M-6
- Zoro # G224488704
product price:Â
$
89.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTK-12M-6
- Zoro #
- G224488704
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech GTK-12M-6 is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model GTK-12M-6 with key details including 10A, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Overload Relay for GMC-9MApprox. 16M; Class 10A, Adjust 4-6A. Specifications: Product Type: Industrial Relay Manufacturer Part Number: GTK-12M-6 Current Rating: 10A Unit of Measure: EA Standard Pack: 1 Mass: 0.1 kg Country of Origin: KR