Industrial Relay, 23A
- Mfr # APOL12/16E 23 C3
- Zoro # G524488886
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APOL12/16E 23 C3
- Zoro #
- G524488886
- UPC #
- -
- Country of Origin
- Austria
Description
Altech APOL12/16E 23 C3 is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model APOL12/16E 23 C3 with key details including 23A, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Overload Relay - Economy; 10N-22N Class 10, 17-23A. Specifications: Product Type: Industrial Relay Manufacturer Part Number: APOL12/16E 23 C3 Current Rating: 23A Unit of Measure: EA Standard Pack: 1 Mass: 0.193 kg Country of Origin: AT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.