Shop ALTECH
Create Account
Industrial Relay, 5A, 270VAC, 36x72mm
- Mfr # CH403-3-NTC-CU
- Zoro # G924489353
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH403-3-NTC-CU
- Zoro #
- G924489353
- UPC #
- -
- Country of Origin
- India
Description
Altech CH403-3-NTC-CU is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model CH403-3-NTC-CU with key details including 5A, 270VAC, 36x72mm, Panel Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: 2 Output Cooling Controller; 85-270V AC/DC, 5A Relay Alarm Output, Panel Mount (36x72mm). Specifications: Product Type: Industrial Relay Manufacturer Part Number: CH403-3-NTC-CU Current Rating: 5A Voltage Rating: 270VAC Size: 36x72mm Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.24 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.