Internal Jumper, Screw, 6mm spacing, 4 pole use with DIN Term Blk CTS4U-N, 100PK
- Mfr # CA722/4
- Zoro # G325077852
product price:Â
$
187.99
/pk of 100, $1.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA722/4
- Zoro #
- G325077852
- UPC #
- -
- Country of Origin
- India
Description
CA722/4 - Screw Type Internal Jumper, 4 Poles. Accessory for Screw Clamp Terminal Blocks. Jumpers are used for creating cross connections between two or more terminals allowing easy circuit distribution. Standard Features: Number of Poles: 4. Torque: 0.4 Nm. Easy installation. Terminal Series: CTS4U-N, CMC1-2, CMC2-2, CTS4UTM, CKT4U, CDL4UN. Type: Internal Jumper. Standard Pack: 100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.