NPT3/4 Locknut, PA, Bk, 25PK
- Mfr # 7211497
- Zoro # G925077160
product price:Â
$
34.65
/pk of 25, $1.39/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7211497
- Zoro #
- G925077160
- UPC #
- -
- Country of Origin
- France
Description
7211 497 - Cable Gland Locknut - NPT 3/4" Polyamide 6, 25 % Glass-fiber Reinforced. Liquid tight strain relief. Polyamide 6, 25 % Glass-fiber Reinforced Locknut. Dimension lengend: Width (mm) = SW. Thickness (mm) = E. Color Black. Width (mm) 36. Material 25 % Glass-fiber Reinforced, Polyamide 6. Thread NPT 3/4". Thickness (mm) 6.5. Temperature Range -40 to -100 degreesC (-40 to 212 degreesF). Standard Package 20. Thread Type NPT. Ribbed No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.