PCB Connector, 15A, 300V, 1Pole
- Mfr # 36.061
- Zoro # G024488775
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36.061
- Zoro #
- G024488775
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 36.061 is a pcb connector designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model 36.061 with key details including 15A, 300V, 1Pole, Green, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: PCB Plug, 11 Pole, 5.08mm, vertical; AKZ1110/11-5.08, 15A, 300V, green. Specifications: Product Type: PCB Connector Manufacturer Part Number: 36.061 Current Rating: 15A Voltage Rating: 300V Pole Count: 1Pole Color: Green Unit of Measure: EA Standard Pack: 1 Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.