PCB Terminal Block, 16V, DIN Rail
- Mfr # 91.235
- Zoro # G324497149
product price:Â
$
83.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91.235
- Zoro #
- G324497149
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 91.235 is a pcb terminal block designed for wire termination and control panel wiring applications. This product-specific listing identifies model 91.235 with key details including 16V, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this terminal block for organized wire termination, circuit distribution, and serviceable panel wiring in industrial control cabinets and OEM equipment. Manufacturer catalog details: KU4090C16V DIN Enclosure, 16; terminal, Horiz PCB,vent slots. Specifications: Product Type: PCB Terminal Block Manufacturer Part Number: 91.235 Voltage Rating: 16V Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.17 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.