Shop ALTECH
Create Account
PG7, Locknut, Lt Gray, PA, 50PK
- Mfr # 7211-881
- Zoro # G825077765
product price:
$
19.19
/pk of 50, $0.38/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7211-881
- Zoro #
- G825077765
- UPC #
- -
- Country of Origin
- France
Description
7211 881 - Cable Gland Locknut - PG7 Polyamide 6, 25 % Glass-fiber Reinforced. Liquid tight strain relief. Polyamide 6, 25 % Glass-fiber Reinforced Locknut. Dimension lengend: Width (mm) = SW. Thickness (mm) = E. Color Light Gray. Width (mm) 19. Material 25 % Glass-fiber Reinforced, Polyamide 6. Thread PG7. Thickness (mm) 5. Temperature Range -40 to -100 degreesC (-40 to 212 degreesF). Standard Package 50. Thread Type PG. Ribbed No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.