Shop ALTECH
Create Account
PG9 Plug, Round, BN [50] slotted with o-ring, 50PK
- Mfr # 6700509
- Zoro # G725077476
product price:
$
227.99
/pk of 50, $4.56/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700509
- Zoro #
- G725077476
- UPC #
- -
- Country of Origin
- France
Description
6700509 - Cable Gland Plug, Nickel Plated brass, PG9. Liquid tight strain reliefs. Round, with slot. Nickel Plated brass Plug. Dimension Legend: Thread Length: E. Complete Length: L. Material Nickel Plated brass. Thread PG9. Standard Package 50. Thread Type PG. Diameter (mm) 17. Thread Length (mm) 6. Complete Length (mm) 9. O-Ring Nitril
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.