Shop ALTECH
Create Account
Pilot Light, 48VAC, Yellow
- Mfr # 3PLBR8L-048
- Zoro # G024495186
product price:Â
$
27.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PLBR8L-048
- Zoro #
- G024495186
- UPC #
- -
- Country of Origin
- India
Description
Altech 3PLBR8L-048 is a pilot light designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model 3PLBR8L-048 with key details including 48VAC, Yellow, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Pilot Light 22mm, Integral LED; Yellow Lens/YellowLED48 VAC/DC. Specifications: Product Type: Pilot Light Manufacturer Part Number: 3PLBR8L-048 Voltage Rating: 48VAC Color: Yellow Unit of Measure: EA Standard Pack: 1 Mass: 0.0226 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.