Shop ALTECH
Create Account
Power Supply, 1.7A, 264VAC
- Mfr # PSC-4024
- Zoro # G924498355
product price:Â
$
76.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC-4024
- Zoro #
- G924498355
- UPC #
- -
- Country of Origin
- China
Description
Altech PSC-4024 is a power supply designed for industrial electrical and automation applications. This product-specific listing identifies model PSC-4024 with key details including 1.7A, 264VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Power Supply;DinRail,40W, CL2; 85-264VAC in;24VDCout;1.7A. Specifications: Product Type: Power Supply Manufacturer Part Number: PSC-4024 Current Rating: 1.7A Voltage Rating: 264VAC Power Rating: 40W Unit of Measure: EA Standard Pack: 1 Mass: 0.28 kg Country of Origin: CN