Shop ALTECH
Create Account
Power Supply, 6.3A, 264VAC
- Mfr # PSC-7512
- Zoro # G224494767
product price:Â
$
211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC-7512
- Zoro #
- G224494767
- UPC #
- -
- Country of Origin
- China
Description
Altech PSC-7512 is a power supply designed for industrial electrical and automation applications. This product-specific listing identifies model PSC-7512 with key details including 6.3A, 264VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Power Supply;DinRail,75W, 6.3A; 85-264VAC in;12VDCout;Comp.PFC. Specifications: Product Type: Power Supply Manufacturer Part Number: PSC-7512 Current Rating: 6.3A Voltage Rating: 264VAC Power Rating: 75W Unit of Measure: EA Standard Pack: 1 Mass: 0.67 kg Country of Origin: CN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.