Shop ALTECH
Create Account
Push Button Operator, 110V, Red
- Mfr # ALFR4L-110
- Zoro # G124495659
product price:Â
$
55.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALFR4L-110
- Zoro #
- G124495659
- UPC #
- -
- Country of Origin
- India
Description
Altech ALFR4L-110 is a push button operator designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model ALFR4L-110 with key details including 110V, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Push Button Operator 30 mm,Illuminated; LED MODUL, Mom, Red, 110V. Specifications: Product Type: Push Button Operator Manufacturer Part Number: ALFR4L-110 Voltage Rating: 110V Color: Red Unit of Measure: EA Standard Pack: 1 Country of Origin: IN