Shop ALTECH
Create Account
RECPF, 30A, 3P/4W, 9h, 250V BLUE, IP44, 15DEG.PANEL M., cUL
- Mfr # F42S23A
- Zoro # G925076750
product price:Â
$
93.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F42S23A
- Zoro #
- G925076750
- UPC #
- -
- Country of Origin
- Austria
Description
F42S23A - 3P4W (4p), 250V AC, Flange Angled Female Receptacle, 30A Pin and Sleeve Device, IP44 Splashproof. Flange Angled Female Receptacle. Ground Pin: 9h. Protection Rating: IP44 Version or IP67 Version. Amperage Ratings: 20 AMP or 30 AMP. Voltage Ratings: 120 to 600 VAC. Contacts: 3 Pole, 4 Pole & 5 Pole (including ground). Housing Material: Polyamide 6. Contact Material: Brass or Nickel-Plated Brass. Temperature Rating: -13 degreesF to 176 degreesF (-25 degreesC to 80 degreesC). Pin & Sleeve - Connection: flange angled. Pin & Sleeve - Gender: Female. Pin & Sleeve - Ground Pin: 9h. Pin & Sleeve - Poles: 3P4W (4p). Pin & Sleeve - Amps: 30A. Pin & Sleeve - Voltage: 250V AC. Pin & Sleeve - Color: Blue. Pin & Sleeve Rating: Splashproof
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.