Shop ALTECH
Create Account
Reducer, M40 to M25 Hex, Nickel Plated Brass, 10PK
- Mfr # 6102419
- Zoro # G425077844
product price:Â
$
366.99
/pk of 10, $36.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6102419
- Zoro #
- G425077844
- UPC #
- -
- Country of Origin
- France
Description
6102419 - Cable Gland Reducer - M40x1.5 to M25x1.5, Nickel-Plated Brass. Liquid tight strain relief reducer. Nickel-plated brass. Dimension legend: Width = SW. Complete Length = L. Width (mm) 42. Material Nickel-Plated Brass. Standard Package 10. Thread Type Metric. Thread Length (mm) 8.5. External thread M40x1.5. Internal Thread M25x1.5. Complete Length (mm) 12.5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.