Shop ALTECH
Create Account
Sensor Cable, M12, 12x26, Black
- Mfr # CBF12-R12N0-05BPUR
- Zoro # G624499317
product price:Â
$
79.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBF12-R12N0-05BPUR
- Zoro #
- G624499317
- UPC #
- -
- Country of Origin
- India
Description
Altech CBF12-R12N0-05BPUR is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model CBF12-R12N0-05BPUR with key details including M12, 12x26, Black, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: Sensor Cable, M12, Female, 90 Degrees, 12-pos, 5m; A-Coded, 12-pin/ 12-wire, 12x26AWG, PVUR cable, black. Specifications: Product Type: Sensor Cable Manufacturer Part Number: CBF12-R12N0-05BPUR Size: 12x26 Connector Size: M12 Wire Size: 26AWG Color: Black Unit of Measure: EA Standard Pack: 1 Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.