Shop ALTECH
Create Account
Sensor Cable, M12, 5x16, Black
- Mfr # CDF12S5L-M12S5L-10BU16
- Zoro # G224495108
product price:Â
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDF12S5L-M12S5L-10BU16
- Zoro #
- G224495108
- UPC #
- -
- Country of Origin
- India
Description
Altech CDF12S5L-M12S5L-10BU16 is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model CDF12S5L-M12S5L-10BU16 with key details including M12, 5x16, Black, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: Connector Cable, M12/5 pin/socket to M12/5 pin/plug; L-Coded, straight, 5x16AWG, PUR cable, black, 10m. Specifications: Product Type: Sensor Cable Manufacturer Part Number: CDF12S5L-M12S5L-10BU16 Size: 5x16 Connector Size: M12 Wire Size: 16AWG Color: Black Unit of Measure: EA Standard Pack: 1 Country of Origin: IN