SENSOR-M30-S15-NF-1030VDC 250MA--NPN-NO-65 CONNECTOR
- Mfr # AIS30N15AN024-Q65
- Zoro # G125076437
product price:
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIS30N15AN024-Q65
- Zoro #
- G125076437
- UPC #
- -
- Country of Origin
- India
Description
AIS30N15AN024-Q65 - M30 Non-Flush Mount Cylindrical Sensor, DC - 3 WIRE-STANDARD. Brass, Nickel Plated (BN), Cylindrical, Threaded, 10-30V DC, 250mA, LED for Output Energized. IEC (529) IP67 (NEMA 1, 3, 4, 6, 12, 13) Protection. Short Circuit Protection. Overload Protection. Reverse Polarity Protection. Wire Break Resistance. Transient Voltage Protection. Temperature Range: -25 to 70 degreesC (-13 to 158 degreesF). Fixed Cable. PVC 2m (6ft. 6in.). For other cable lengths and/or PUR cable, please consult Altech. M8 is supplied with stainless steel locknuts and M12 is supplied with brass, nickel plated locknuts. Sensor - Sensing Distance: 10mm (.39 in.). Sensor - Cable or Connector Style: 65. Sensor - Ripple Voltage: ≤ 10%. Sensor - Voltage Range: 10-30V. Sensor - No-Load Current: ≤ 15mA. Sensor -Max. Load Current: 250 mA. Sensor - Voltage Drop Across Sensor: ≤ 2.5V. Sensor - Max. Leakage Currrent: ≤ 1 μA. Sensor - Switching Frequency: 300 Hz. Sensor - Hysterisis: ≤1.5mm. Sensor - Temperature Drift: ≤±30μm/K. Sensor - Repeatability: ≤1.0mm. Sensor - Output Configuration: NPN - Normally Open / Complementary NO/NC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.