Shop ALTECH
Create Account
Smart Relay, Base, 24VDC 8 IN (2 analog), 4 OUT
- Mfr # ASR-B24DC
- Zoro # G325076503
product price:Â
$
217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR-B24DC
- Zoro #
- G325076503
- UPC #
- -
- Country of Origin
- India
Description
ASR-B24DC - Base Module Smart Relay. Standard Features: Supports upto 48 I/Os (32 digital inputs & 16 digital outputs). DST Feature Available. Backlit LCD Screen for display & modification of pre-selected parameters of functional blocks, viewing I/O status and programming on the device. PC software for programming, online & offline simulation, documentation & printing. Designed for use in automation for commercial & Industrial sectors. Modbus Communication. Smart Relays - Module Type: Base Module. Smart Relays - Supply Voltage: 12-24 VDC. Smart Relays - Power Consumption: 5W. Smart Relays - Max. Supply current: 36 mA. Smart Relays - Digital Inputs: 6. Smart Relays - Digital Input Range: (0-4VDC) OFF,(8-26.4VDC) ON. Smart Relays - Analog Inputs: 2 (can be used as Digital Inputs). Smart Relays - Analog Input Range: 0 to 10 VDC. Smart Relays - Digital Relay Output: 4 NO (8A@240V AC, 5A@30V DC). Smart Relays - Weight: 0.51 lb. (230 g). Smart Relays - I/O Extensions (Max.): 3. Smart Relays - Utilization Category: AC-15- Rated Voltage (Ue): 120/240 V, Rated Current (Ie): 3.0/1.5 A DC-13- Rated Voltage (Ue): 24/125/250 V, Current (Ie): 2.0/0.22/0.1 A. Smart Relays - Power Reserve (For Clock Only): 150h at -10 degreesC to +55 degreesC. Smart Relays - Operating temperature: -10 degreesC to +55 degreesC. Smart Relays - Storage temperature: -25 degreesC to +70 degreesC. Smart Relays - Humidity (Non Condensing): 95% (Rh). Smart Relays - Enclosure: Flame Retardant UL 94-V0. Smart Relays - Mounting: Base / DIN Rail. Smart Relays - Degree of Protection: IP 20 for Terminals, IP 40 for Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.