Shop ALTECH
Create Account
Terminal Strip, Panel Mount, ATS2.5/10 10 Pole, 10mm spacing, 300V, 30A, 50PK
- Mfr # 40.210
- Zoro # G325076596
product price:Â
$
405.99
/pk of 50, $8.12/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.210
- Zoro #
- G325076596
- UPC #
- -
- Country of Origin
- Finland
Description
40.210 Terminal Strip, Panel Mount, ATS2.5/2, 10 Pole, 10mm spacing, 300V, 30A. FEATURES: Quick and Efficient Wire-to-Wire connection solution. Modern Replacement for traditional Double-Row Barrier Style Terminal Blocks. Touch-proof design to eliminate shorts. Available in 12 poles or precut to required number of poles. Easy to cut to length by using hacksaw or utility knife. Safe, Gas-tight connection. Reliable connection utilizing a precision machined tubular screw clamp insert. Accessories for convenient wire installation and usage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.