Shop ALTECH
Create Account
Tower Light, 120VAC, Red
- Mfr # TL50LR1W
- Zoro # G524496690
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL50LR1W
- Zoro #
- G524496690
- UPC #
- -
- Country of Origin
- India
Description
Altech TL50LR1W is a tower light designed for visual signaling and machine status indication applications. This product-specific listing identifies model TL50LR1W with key details including 120VAC, Red, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Tower Light, 50mm, Lens Module; 120V AC,Conti LED,Red. Specifications: Product Type: Tower Light Manufacturer Part Number: TL50LR1W Voltage Rating: 120VAC Color: Red Unit of Measure: EA Standard Pack: 1 Mass: 0.0456 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.