Shop ALTECH
Create Account
UPS power solution12 and 24VDC 115-230-277VAC input, 270W. DR
- Mfr # CBI2801224A
- Zoro # G825076966
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBI2801224A
- Zoro #
- G825076966
- UPC #
- -
- Country of Origin
- Italy
Description
DC UPS : 270W : CBI2801224A. Input: Single-phase 115 - 230 - 277 VAC. Suited for the following battery types: Open Lead Acid, Sealed Lead Acid, Lead Gel, Li-Ion and Ni-Cd (option). Features: Automatic diagnostic of battery status, Always ON; Zero switch over time, Switching technology, Three charging levels: Boost, Trickle, Recovery, Protected against short circuit, inverted polarity, over load, Signal output (contact free) for fault battery state, installed on 35 mm DIN rail, Protection degree IP20. Type: DC UPS. Series: CBI. Input (VAC): 115-230-277. Housing Material: Metal. Mounting Type: DIN Rail. Power (W): 270. Input Range (VAC): 90-305. Input Type: Universal. Output (VDC): 12 / 24. Enclosure Type: Standard. Number of Output: 1. Efficiency: 91. Operating Temperature: -25 degrees to 70 degreesF. Certifications: UL. ROHS: Yes. ReaCh: yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.