This item is Discontinued.

Alton Alton DXVA19-2501 2.5 in.-7 ft. Ultra Durable Hose; Yellow DXVA19-2501

This item is Discontinued.

Alton

Alton DXVA19-2501 2.5 in.-7 ft. Ultra Durable Hose; Yellow (Discontinued)

Mfr # DXVA19-2501
Zoro # G404033496
UPC # 871613008277
Country of Origin China
Category Garden Hoses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXVA19-2501
Zoro #
G404033496
UPC #
871613008277
Country of Origin
China

Description

The DeWalt, 2.5" x 7’ hose is crush-resistant and flexible. Easily bends to clean nook and cranny at home, the garage, in the car, and more.

Features
  • 2-1/2"x 7' hose reaches most all cleaning jobs
  • Locking tab allows the hose to attach to the vac securely, even when pulling the vac by the hose
Specifications
  • Color: Yellow
  • Size: 2.5" x 7'
  • Weight: 1.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews