ALT-PAE-WD PerformAire Eclipse with Wind Sensor

  • Mfr # ALTPAE-WD
  • Zoro # G324187903
product price: 
$
988.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALTPAE-WD
Zoro #
G324187903
UPC #
-
Country of Origin
China

Description

Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past. Features PerformAire Eclipse with Wind Sensor. Specifications Live Weather Data Monitoring: Yes. LCD Readout: Yes. LCD Displays: Monochrome. Backlit: Yes. Reads Temperature: Yes. Reads Barometric Pressure: Yes. Reads Relative Humidity: Yes. Reads Dew Point: Yes. Reads Density Altitude: Yes. Reads Oxygen Altitude: No. Oxygen Sensor Included: No. Measures Wind Speed: Yes. Wind Direction: No. Reads Air Density Ratio: Yes. Reads Vapor Pressure: Yes. Maximum Number of Stored Runs: 400. Displays ET Predictions: Yes. Low Battery Indicator: Yes. Predicts Quarter-Mile ETs: Yes. Predicts 1/8 Mile ETs: Yes. Calculates Sea Level ETs: Yes. Displays Throttle Stop Predictions: Yes. Calculates Throttle Stop Ratio: Yes. Horsepower Correction Feature: Yes. Utilizes Run Completion: Yes. Number of Separate Databases: 10. Data Transmits to Pager: No. Includes Pager: No. Power Supply: Rechargeable lithium battery. Batteries Included: Yes.

Ratings & reviews