Class 2 Transformer, 100 VA, Not Rated, 24V AC, 115/220V AC

  • Mfr # T24130D
  • Zoro # G7483481
product price: 
$
72.99
/ea

Key Features

Input Voltage - Transformer
115V AC, 220V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T24130D
Zoro #
G7483481
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Overall Width
2.6 in
Overall Depth
4 in
Height
2.57 in
Depth
2.25 in
Width
4.13 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
115V AC, 220V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
120 Degrees F
Protective Device
None
Temp. Rise
49 Degrees C
Secondary Connection
Wire Leads
Standards
RoHS
Enclosure Rating
Not Rated
Enclosure Finish
No Finish
Enclosure Type
Open
Enclosure Style - Transformer
Open
Output Voltage - Transformer
24V AC
Phase - Electrical
1
Primary Connection
Wire Leads
VA Rating - Transformer
100 VA
Number of Outputs
24 V AC
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection - Primary
Wire Lead
Connection - Secondary
Wire Lead
Enclosure Style
Open
Input Voltage
115V AC, 220V AC
Frequency
50/60 Hz

Description

Class 2 Transformer, Input Voltage - Transformer 115V AC, 220V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 49 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews