Class 2 Transformer, 100 VA, Not Rated, 28V AC, 115/220V AC

  • Mfr # T2885D
  • Zoro # G7575784
product price: 
$
80.19
/ea

Key Features

Input Voltage - Transformer
115V AC, 220V AC
Output Voltage
28V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2885D
Zoro #
G7575784
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.2 in
Overall Width
2.25 in
Overall Depth
3.7 in
Height
2.57 in
Depth
2.25 in
Width
4.13 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
115V AC, 220V AC
Output Voltage
28V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
120 Degrees F
Enclosure Rating
Not Rated
Protective Device
None
Temp. Rise
49 Degrees C
VA Rating - Transformer
100 VA
Output Voltage - Transformer
28V AC
Enclosure Style - Transformer
Open
Phase - Electrical
1
Primary Connection
Solder Terminals
Secondary Connection
Solder Terminals
Enclosure Finish
No Finish
Enclosure Type
Open
Standards
RoHS
Number of Outputs
28 V AC
Connection - Primary
Wire Lead
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection - Secondary
Wire Lead
Enclosure Style
Open
Frequency
50/60 Hz
Input Voltage
115V AC, 220V AC

Description

Class 2 Transformer, Input Voltage - Transformer 115V AC, 220V AC, Output Voltage - Transformer 28V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Solder Terminals, Secondary Connection Solder Terminals, Temp. Rise 49 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews