Class 2 Transformer, 57 VA, Not Rated, 16V AC, 115V AC

  • Mfr # T1656
  • Zoro # G7570446
product price: 
$
64.79
/ea

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
16V AC
Power Rating
56 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1656
Zoro #
G7570446
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.2 in
Overall Width
2.25 in
Overall Depth
3.7 in
Depth
2.25 in
Height
1.87 in
Width
2.75 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
115V AC
Output Voltage
16V AC
Power Rating
56 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
120 Degrees F
Phase - Electrical
1
Temp. Rise
49 Degrees C
Enclosure Style - Transformer
Open
Output Voltage - Transformer
16V AC
Enclosure Type
Open
VA Rating - Transformer
57 VA
Secondary Connection
Solder Terminals
Enclosure Finish
No Finish
Protective Device
None
Standards
RoHS
Primary Connection
Line Cord
Enclosure Rating
Not Rated
Number of Outputs
16 V AC
Connection - Primary
Wire Lead
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection - Secondary
Wire Lead
Input Voltage
115V AC
Frequency
50/60 Hz
Enclosure Style
Open

Description

Class 2 Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 16V AC, VA Rating - Transformer 57 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Line Cord, Secondary Connection Solder Terminals, Temp. Rise 49 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.