Shop ALTRONIX

Linear Power Supply- 12VDC at 2.5A Nema4

  • Mfr # LPS3WP12

  • Zoro # G6577164


product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPS3WP12
Zoro #
G6577164
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6 in
Enclosure Height (In.)
12 in
Enclosure Width (In.)
8 in
Enclosure Height
12 in
Enclosure Width
8 in
Enclosure Depth
6 in
Overall Length
6 in
Overall Height
12 in
Overall Width
8 in
Wire Rope Length
6 in

Details

Item
Linear Power Supply- 12VDC @ 2.5A Nema4
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Type
Linear Power Supply/Charger
Sub-Category
Power Supply/Charger
Voltage Output
12V DC
Number of Outputs
12V DC
Input Frequency (Hz)
60
Material
Steel
Output Current (Amps)
2.5A
Voltage
12V DC
Fuse Type
Fused
Product Type
Linear Power Supply
ANSI/BHMA Finish
Unfinished

Description

Linear Power Supply- 12Vdc @ 2.5A Nema4, Type Linear Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 6.00 In, Enclosure Width 8.00 In, Enclosure Height 12 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.