This item is Discontinued.

Altronix Outdoor P/S, 24VAC/28VAC @ 10A, 277V WAYPOINT307A

This item is Discontinued.

Altronix

Outdoor P/S, 24VAC/28VAC @ 10A, 277V (Discontinued)

Mfr # WAYPOINT307A
Zoro # G7169355
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAYPOINT307A
Zoro #
G7169355
UPC #
-
Country of Origin
United States
Item
AC Outdoor Power Supply
Type
Outdoor
Includes
Spare Fuse
Material
Fiberglass Reinforced Polyester
For Use With
Video Surveillance Equipment
Input Voltage
277V AC
Standards
CE, RoHS Compliant
Sub-Category
Power Supply/Charger
Output Current (Amps)
24V AC @ 12.5 A, 28V AC @ 10A, Both 24V AC & 28V AC not to exceed 10A
Batteries Required
Batteries Not Required
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Number of Outputs
2
Voltage
24/28V AC
Power Required (Need to be edited)
1.75 A @ 220V, AC
Product Type
Outdoor Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Shell Material
Fiberglass Reinforced Polyester
Traction Material
Fiberglass Reinforced Polyester

Dimensions

Enclosure Depth (In.)
5.5938 in
Enclosure Width (In.)
11.3125 in
Enclosure Height (In.)
13.3125 in
Depth
5.6"
Height
13.3"
Width
11.3"
Overall Width
11 5/16 in
Overall Length
5 9/16 in
Overall Height
13 5/16 in
Enclosure Width
11 5/16 in
Enclosure Depth
5 9/16 in
Enclosure Height
13 5/16 in
Wire Rope Length
5 9/16 in
Length
5 9/16 in

Description

AC Outdoor Power Supply, Type Outdoor, Material Fiberglass Reinforced Polyester, Enclosure Depth (In.) 5-19/32, Enclosure Width (In.) 11-5/16, Enclosure Height (In.) 13-5/16, Number of Outputs 2, Input Voltage 277VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 24VAC @ 12.5 A, 28VAC @ 10A, Both 24VAC & 28VAC not to exceed 10A, Input Frequency (Hz) 60, Standards NEMA 4/4X, IP66-11 Rated, CE, RoHS, For Use With Video Surveillance Equipment, Includes Spare Fuses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.