This item is Discontinued.

Altronix PoE Extender, 9-1/4" D x 5-1/4" W, Black EBRIDGE4PCRM

PoE Extender, 9-1/4" D x 5-1/4" W, Black (Discontinued)

  • Mfr # EBRIDGE4PCRM
  • Zoro # G5565878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBRIDGE4PCRM
Zoro #
G5565878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Width
5 1/4 in
Depth
9 1/4 in
Height
1 45/64 in
Length
1 45/64 in
Overall Width
5 1/4 in
Receiver Depth
20.25"
Receiver Width
12.50"
Receiver Height
5.50"
Overall Depth
9 1/4 in

Details

Item
PoE Extender
Color
Black
Material
Metal
Load Capacity
30W
Mounting
Desktop, Rack
For Use With
Megapixel/VGA/IP Cameras
Includes
Power Adapter, Power Cord
Camera Inputs
4
Standards
C-Tick Compliant Z1409, CE, UL 60950-1
Features
25 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Product Type
PoE Extender
Maximum Operating Distance
1640.42 ft
Receiver Weight (Approximate)
1.70 lb
Number of Network (RJ-45) Ports
4
Number of Input Devices Supported
4
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair;Coaxial
NDAA Compliant
Yes

Description

PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 9 1/4 in, Overall Height 1 3/4 in, Overall Width 5 1/4 in, Standards C-Tick Compliant Z1409, CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.